Breaker, 20/40A, 2P, 120/240V, 10 kAIC, Type QT, Common Trip
Item #:
247758
Cat #:
Q22040CT
UPC:
783643195011
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20/40 Amp, 2-Pole, QT Type, Common Trip, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC
Overview
Breaker, 20/40 Amp, 2-Pole, QT Type, Common Trip, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC
Also known as: 783643195011, Q22040CT
Specifications
Poles: | 2 |
Amps: | 20, 40 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 20, 40 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)