2X1.5 NARROW SLOT GRAY DUCT

Item #: 2477334

Cat #: TYD2X15NPG6

UPC: 786210092034

Sign In or Register to view pricing and more.
Documents & Guides
2X1.5 NARROW SLOT GRAY DUCT

Overview

2X1.5 NARROW SLOT GRAY DUCT
Wiring Duct Narrow Slot, 2 Inches x 1.5 Inches, Gray PVC
Also known as: 786210092034, TYD2X15NPG6

Specifications

Width: 2 in
Height: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)