Baffle Trim, Metal, 6", Copper Baffle/Copper Trim

Item #: 247636

Cat #: B630CP-CP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Metal, 6 in, Copper Baffle/Copper Trim

Overview

Baffle Trim, Metal, 6 in, Copper Baffle/Copper Trim
Also known as: B630CP-CP

Specifications

Diameter: 6 in
Color: Copper
Diameter: 6 in
Color: Copper

Customer Reviews

No reviews for this product
(0)