54811BE WITH PEEP HOLE

Item #: 24760

Cat #: 54811BEPH

UPC: 786210661797

Sign In or Register to view pricing and more.
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2-#3 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size #2-#3 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Also known as: 786210661797, 54811BEPH

Specifications

Color: Brown
Material: Copper
Stud Size: 1/2 in
Color: Brown
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)