54915BE 45 DEGREE BEND

Item #: 24707

Cat #: 54915BEUF

UPC: 786210917276

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, 45 Degree Bend Long Barrel, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red

Overview

Copper One-Hole Lug, 45 Degree Bend Long Barrel, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Also known as: 786210917276, 54915BEUF

Specifications

Color: Red
Material: Copper
Stud Size: 1/2 in
Color: Red
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)