Wiring Duct, Wide Slot, 2" x 3" x 6', PVC, Gray, Adhesive

Item #: 247025

Cat #: G2X3LG6-A

UPC: 074983546862

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
The temporary protection film shall protect duct covers from damage during the installation process. The film shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The film shall provide a place for writing notes without allowing the ink to bleed through. 
Also known as: 074983546862, G2X3LG6-A

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)