CONN 30A 480V 3P/4W L16-30R LCK BLD SUBM

Item #: 247009

Cat #: 2624-CW6P

UPC: 782862825198

Sign In or Register to view pricing and more.
Documents & Guides
CONNECTOR NEMA L16-30, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, LOCKING 30 AMP 480V 3PH 3P/4W, SIZE = LG, 29W76

Overview

CONNECTOR NEMA L16-30, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, LOCKING 30 AMP 480V 3PH 3P/4W, SIZE = LG, 29W76
Also known as: 782862825198, 2624-CW6P

Specifications

Type: Locking, Watertight, Connector
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Type: Locking, Watertight, Connector
Amps: 30
Color: Yellow
Volts AC: 480
NEMA Configuration: L16-30R

Customer Reviews

No reviews for this product
(0)