Industrial Horizontal/Down Flow Unit Heater, 3000W, 277V

Item #: 246816

Cat #: HUHAA327

UPC: 685360036908

Documents & Guides
Industrial Horizontal/Down Flow Unit Heater, 3000 Watt, 277 Volt, Color: Statuary Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial Horizontal/Down Flow Unit Heater, 3000 Watt, 277 Volt, Color: Statuary Bronze
For spaces that need plenty of heating power, our electric unit heaters deliver. These durable heaters are strong enough to be used for primary heat and are versatile enough to integrated with existing systems as a supplemental heating solution. Plenum-rated unit heaters are also available that fit into tight spaces with zero clearance to provide freeze protection where needed. 
Also known as: 685360036908, HUHAA327

Specifications

Volts AC: 277
Color: Gray
Wattage: 3000
CFM: 350
Volts AC: 277
Wattage: 3000
Color: Gray
CFM: 350

Customer Reviews

No reviews for this product
(0)