Hospital Grade Duplex Receptacle, 20A, Red

Item #: 24677

Cat #: HBL8300R

UPC: 783585435763

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, 20A, RedHospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Red

Overview

Hospital Grade Duplex Receptacle, 20A, RedHospital Grade Duplex Receptacle, 20A, 125V, 2 Pole 3 Wire, Red
Also known as: 783585435763, HBL8300R

Specifications

Type: Receptacle, Duplex
Color: Red
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Duplex
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Red
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)