150W OPEN RATED HIGH BAY RETROFIT REPLACES UP TO 400W HID EX39 4000K

Item #: 2467285

Cat #: LED-8130M40D

UPC: 844006077624

Documents & Guides
150W OPEN RATED HIGH BAY RETROFIT REPLACES UP TO 400W HID EX39 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

150W OPEN RATED HIGH BAY RETROFIT REPLACES UP TO 400W HID EX39 4000K
The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.
Also known as: 844006077624, LED-8130M40D

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit
Wattage: 150
Lumens: 20000
Light Technology: LED
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 150
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Lumens: 20000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)