
Copper Compression Lug, 1/0 AWG, 1-Hole Stud, Long Barrel, Pink
Item #: 24625
Cat #: 54950BE
UPC: 786210190280
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Pink, Die Code: 42.
Overview
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Pink, Die Code: 42.
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210190280, 54950BE
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Length: | Long |
Color: | Pink |
Allowable Gauge Range: | 1/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Color: | Pink |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Length: | Long |
Allowable Gauge Range: | 1/0 |
Customer Reviews
No reviews for this product
(0)