Adapter, BNC 75ohm, Module Base, Electri

Item #: 246183

Cat #: CMBA75EIY

UPC: 074983035823

Sign In or Register to view pricing and more.
Module supplied with 75 ohm industry standard BNC coupler, Electric Ivory.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Electric Ivory.
Also known as: 074983035823, CMBA75EIY

Specifications

Material: Plastic
Color: Electric Ivory
Connector Type: BNC
Material: Plastic
Connector Type: BNC
Color: Electric Ivory

Customer Reviews

No reviews for this product
(0)