P/S PLUG 5W 20A 3PH 120/208V WT

Item #: 246067

Cat #: PS520P9-W

UPC: 785007520118

Sign In or Register to view pricing and more.
Documents & Guides
Four pole, Five wire, Pin and Sleeve Plug. 20 amp 120/208 volt.

Overview

Four pole, Five wire, Pin and Sleeve Plug. 20 amp 120/208 volt.
Also known as: 785007520118, PS520P9-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 20
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)