Compression Lug, 2-Hole, Copper, 6 AWG, 3/8" Stud Size, Blue

Item #: 24591

Cat #: 256-30695-868

UPC: 786210128061

Sign In or Register to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 2-Hole Stud, Stud Diameter: 1/2. Color-Keyed: Blue, Die Code: 24.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 2-Hole Stud, Stud Diameter: 1/2. Color-Keyed: Blue, Die Code: 24.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210128061, 256-30695-868

Specifications

Color: Blue
Material: Copper
Length: Long
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/2 in
Color: Blue
Length: Long
Allowable Gauge Range: 6
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)