TURNLOK RECP 2POLE 3WIRE 50A125V CR

Item #: 245847

Cat #: CR6370

UPC: 785007637007

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle 2pole 3wire 50amp 125volt Corrosion Resistant

Overview

Turnlok Receptacle 2pole 3wire 50amp 125volt Corrosion Resistant
Also known as: 785007637007, CR6370

Specifications

Color: Black
Amps: 50
Material: Nylon
Mounting: Wall
Color: Black
Material: Nylon
Amps: 50
Mounting: Wall

Customer Reviews

No reviews for this product
(0)