Button Light Driver, LED, Dimmable, 9W, 120VAC

Item #: 245839

Cat #: LD-700MA09-EDIM-IS

UPC: 790576189055

Sign In or Register to view pricing and more.
Documents & Guides
Button Light Driver, LED, Dimmable, 9 Watt, 120 Volts AC Input

Overview

Button Light Driver, LED, Dimmable, 9 Watt, 120 Volts AC Input
Also known as: 790576189055, LD-700MA09-EDIM-IS

Specifications

Volts AC: 120
Type: Button Light
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Wattage: 9
Dimmable: Yes
Type: Button Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)