100A 3PH 600V TERM BOX

Item #: 245787

Cat #: U4546-XL

UPC: 784572230538

Sign In or Register to view pricing and more.
MLB U4546-XL 100A 3PH 600V TERM BOX

Overview

MLB U4546-XL 100A 3PH 600V TERM BOX
Also known as: 784572230538, U4546-XL

Specifications

Phase: 3
Amps: 100
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Amps: 100

Customer Reviews

No reviews for this product
(0)