![Compact Fluorescent Lamp, 5W, Mini-Twist Compact Fluorescent Lamp, 5W, Mini-Twist](https://rexel-cdn.com/products/tcp48905c.jpg?i=C1D255C0-84CD-43D6-84D0-4324A23D3814&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 5W, Bulb: EL/mDT (Mini-Twist), Base: Candelabra Screw, Lumens: 300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 25W Equivalent.
Overview
Compact Fluorescent Lamp, 5W, Bulb: EL/mDT (Mini-Twist), Base: Candelabra Screw, Lumens: 300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 25W Equivalent.
Also known as: 762148124474, 48905C
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Color Rendering Index (CRI): | 82 |
Wattage: | 5 |
Volts AC: | 120 |
Lumens: | 300 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Candelabra Screw (E12) |
Shape: | EL/mDT2 (Mini-Twister) |
Wattage: | 5 |
Lumens: | 300 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)