Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Gray

Item #: 245667

Cat #: WSP250-GRY

UPC: 785007000092

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Gray, 120 - 277 VAC

Overview

Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Gray, 120 - 277 VAC
Also known as: 785007000092, WSP250-GRY

Specifications

Volts AC: 120, 277
Color: Gray
Type: Passive Infrared (PIR)
Mounting: Wall
Angle: 180°
Volts AC: 120, 277
Type: Passive Infrared (PIR)
Angle: 180°
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)