This product has been discontinued.
Breaker, Enclosed, 200A, 2/4, 120/240VAC, NEMA 3R
Item #: 245656
Cat #: LW200VR
UPC: 040892272307
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Enclosed, 200 Amp, 2 Space, 4 Circuit, 120/240 Volt AC, NEMA 3R
Overview
Breaker, Enclosed, 200 Amp, 2 Space, 4 Circuit, 120/240 Volt AC, NEMA 3R
Also known as: 040892272307, LW200VR
Specifications
Amps: | 200 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 120/240 |
Spaces: | 2 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Spaces: | 2 |
Poles: | 2 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)