Ground Clamp, Water Pipe: 1-1/4 - 2", Max Wire Size: 2 AWG, Bronze

Item #: 245559

Cat #: G2BS

UPC: 784491705650

Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, Water Pipe: 1-1/4 - 2 Inch, Max Wire Size: 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze

Overview

Ground Clamp, Water Pipe: 1-1/4 - 2 Inch, Max Wire Size: 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Also known as: 784491705650, G2BS

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 2
Material: Bronze

Customer Reviews

No reviews for this product
(0)