2 Light Dome Glass 13-1/4" Close-to-Ceiling Fixture, Brushed Nickel

Item #: 245405

Cat #: P3925-09

UPC: 785247159840

Sign In or Register to view pricing and more.
Two Light Dome Glass 13-1/4" Close-to-Ceiling Fixture, 13.25 Inch x 13.25 Inch x 5.875 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Dome Glass 13-1/4" Close-to-Ceiling Fixture, 13.25 Inch x 13.25 Inch x 5.875 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.
Also known as: 785247159840, P3925-09

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Diameter: 13 1/4 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 13 1/4 in
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)