Heavy Duty Box with Lid, 11" x 18" x 12"

Item #: 245265

Cat #: 11181001

UPC: 800246103530

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Box with Lid, 11 x 18 x 12 Inch, Lid Marked: "Electric", Includes: Hex Bolts.

Overview

Heavy Duty Box with Lid, 11 x 18 x 12 Inch, Lid Marked: "Electric", Includes: Hex Bolts.
Heavy Duty Box & Lid, W x L x D: 11" x 18" x 12", Lid Marked: "Electric", Includes: Hex Bolts.
Also known as: 800246103530, 11181001, traffic rated pull box, Hand Holds, Type II Hand Hole, Type 2 HH, Christy box, hand hole, vault

Specifications

Material: Polymer Concrete
Width: 11 in
Height: 18 in
Depth: 12 in
Lid Included: Yes
Material: Polymer Concrete
Height: 18 in
Lid Included: Yes
Width: 11 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)