Meter Base, 20A, 8 Jaw, Ringless, 600VAC, No Bypass, Test Switch
Item #: 245172
Cat #: UC7448-XL
UPC: 784572145191
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 20 Amp, 8 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Test Switch Provision, 3-Phase, OH/UG Service, NEMA 3R
Overview
Meter Base, 20 Amp, 8 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Test Switch Provision, 3-Phase, OH/UG Service, NEMA 3R
Also known as: 784572145191, UC7448-XL
Specifications
Phase: | 3 |
Mounting: | Surface |
Amps: | 20 |
Volts AC: | 600 |
Sockets: | 1 |
Jaws: | 8 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Amps: | 20 |
Sockets: | 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
Jaws: | 8 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)