BRKR 15A 2P 120/240V 10K QPFB GFCI 5MA

Item #: 2451477
Cat #: QF215AP
UPC: 887621216658
Sign In or Register to view pricing and more.
Documents & Guides
BRKR 15A 2P 120/240V 10K QPFB GFCI 5MA

Overview

BRKR 15A 2P 120/240V 10K QPFB GFCI 5MA
Also known as: 887621216658, QF215AP

Specifications

Poles: 2
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)