This product has been discontinued.
Wire Joint, Nylon Insulated, Clear, (2) 24 AWG - (3) 18 AWG
Item #: 2449
Cat #: JN224-318-C
UPC: 074983839988
Sign In or Register to view pricing and more.
Documents & Guides
Wire Joint, Nylon Insulated, Clear, (2) 24 AWG - (3) 18 AWG, 7/16" Wire Strip Length, Rated Up to 600V, Red
Overview
Wire Joint, Nylon Insulated, Clear, (2) 24 AWG - (3) 18 AWG, 7/16" Wire Strip Length, Rated Up to 600V, Red
Wire Joint, Nylon Insulated, 2 No. 24 - 2 No. 16 American Wire Gauge (AWG), Large barrel, designed to accommodate from one to seven wires with just one crimp. Accommodates multiple wire sizes in varying combinations. Barrel of terminal internally beveled to provide quick and easy wire insertion. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486C.
Also known as: 074983839988, JN224-318-C
Specifications
Color: | Red |
Material: | Copper, Brass, Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 24 - 20 |
Color: | Red |
Volts AC: | 600 |
Material: | Copper, Brass, Nylon |
Allowable Gauge Range: | 24 - 20 |
Customer Reviews
No reviews for this product
(0)