LED HOOD STEP LIGHT

Item #: 2448501

Cat #: P660005-031-30

UPC: 785247240623

Documents & Guides
LED HOOD STEP LIGHT
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED HOOD STEP LIGHT
The 5w, 3000K step light/wall lights is a vertical/horizontal mount that mounts in a single-gang wall box. 90CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.
Also known as: 785247240623, P660005-031-30

Specifications

Color Temperature: 3000 (Warm White)
Type: Step Light
Volts AC: 120
Lumens: 90
Color: Black
Color Rendering Index (CRI): 90
Wattage: 4.500
Light Technology: LED
Standards: California Title 24
Material: Aluminum Die Cast
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 4.500
Standards: California Title 24
Type: Step Light
Lumens: 90
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Aluminum Die Cast

Customer Reviews

No reviews for this product
(0)