DUP RECEP TR 15A 125V WH

Item #: 244779

Cat #: PTTR5262-W

UPC: 785007001730

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Tamper-Resistant Spec Grade Duplex Receptacle 15amp 125volt, White

Overview

PlugTail Tamper-Resistant Spec Grade Duplex Receptacle 15amp 125volt, White
Also known as: 785007001730, PTTR5262-W

Specifications

Phase: 3
Type: Receptacle
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)