200A 4T RL 5P CTR WY

Item #: 244655

Cat #: U1255-X-K4

UPC: 784572133792

Sign In or Register to view pricing and more.
MLB U1255-X-K4 200A 4T RL 5P CTR WY

Overview

MLB U1255-X-K4 200A 4T RL 5P CTR WY
Also known as: 784572133792, U1255-X-K4

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)