
Premium Cable Tie, 7.4"
Item #: 24464
Cat #: PLM2S-C
UPC: 074983553198
Documents & Guides
Marker Tie Wrap, Standard Cross Section, 7.4 Inch Length, .44 x .87 Inch Marker Write-on Area, Nylon 6.6, Natural, 100/PKLL
Sign In or Register to view pricing and more.
Overview
Marker Tie Wrap, Standard Cross Section, 7.4 Inch Length, .44 x .87 Inch Marker Write-on Area, Nylon 6.6, Natural, 100/PKLL
Pan-Ty ® Marker and Flag Ties are made of weather resistant material for greater resistance to damage caused by ultraviolet light and can be used indoors or outdoors. They are used to fasten and identify bundles at the same time and the curved tip is easy to pick up from flat surfaces, allowing for faster initial threading.
Also known as: 074983553198, PLM2S-C
Specifications
Width: | 0.185 in |
Color: | Natural |
Material: | Nylon |
Length: | 7.400 in |
Width: | 0.185 in |
Material: | Nylon |
Color: | Natural |
Length: | 7.400 in |
Customer Reviews
No reviews for this product
(0)