Duplex Receptacle, 15A, 125V, 5-15R, White
Item #: 244638
Cat #: 5252AW
UPC: 783585109725
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, White
Overview
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, White
Hubbell Kellems® HUB5252AW receptacle features a slender / compact design, smooth face and triple wipe contacts. This receptacle is self grounding.
Also known as: 783585109725, 5252AW
Specifications
Type: | Receptacle, Duplex |
Amps: | 15 |
Gangs: | 1 |
Color: | White |
Volts AC: | 125 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Duplex |
Gangs: | 1 |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)