Adapter, BNC 75ohm, Module Base,Off Whit

Item #: 244616

Cat #: CMBA75IWY

UPC: 074983035854

Sign In or Register to view pricing and more.
Module supplied with 75 ohm industry standard BNC coupler, Off White.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Off White.
Also known as: 074983035854, CMBA75IWY

Specifications

Material: Plastic
Color: Off-White
Connector Type: BNC
Material: Plastic
Connector Type: BNC
Color: Off-White

Customer Reviews

No reviews for this product
(0)