100A 2P 240V 3W FUSED HD

Item #: 244546

Cat #: HF223N

UPC: 783643150225

Sign In or Register to view pricing and more.
Documents & Guides
ITE HF223N 100A 2P 240V 3W FUSED HD

Overview

ITE HF223N 100A 2P 240V 3W FUSED HD
Also known as: 783643150225, HF223N

Specifications

Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)