Meter Main, 320A, 7 Jaw, 3PH, 600VAC, 10kAIC, Main Before Meter, OH

Item #: 244377

Cat #: U5796-X-400-CB-BL

UPC: 784572479494

Sign In or Register to view pricing and more.
Meter Main, 320 Amp, 7 Jaw, 3-Phase, 4-Wire, 600 Volt AC, 10 kAIC, 400 Amp, Main Before Meter, OH Service, NEMA 3R

Overview

Meter Main, 320 Amp, 7 Jaw, 3-Phase, 4-Wire, 600 Volt AC, 10 kAIC, 400 Amp, Main Before Meter, OH Service, NEMA 3R
Also known as: 784572479494, U5796-X-400-CB-BL

Specifications

Amps: 320, 400
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320, 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)