Toggle Switch, SPST, Momentary

Item #: 244023

Cat #: 933001N

UPC: 036283001601

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: (On) Off, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32"

Overview

Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: (On) Off, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32"
McGill full-size, single pole toggle switches, 15 Amp, 125 Vac, 10 Amp, 250 Vac,3/4 HP, 120-240 Vac, SPST Poles, Screw Terminal, Circuitry (ON) -- OFF
Also known as: 036283001601, 933001N

Specifications

Type: Toggle Switch, SPST, Momentary
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Momentary
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)