Compact Fluorescent Lamp, 19W, EL/mDT, 2700K

Item #: 243877

Cat #: 801019

UPC: 762148062295

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 19W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 85W Equivalent.

Overview

Compact Fluorescent Lamp, 19W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 85W Equivalent.
Also known as: 762148062295, 801019

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 19
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1200
Color Rendering Index (CRI): 82
Wattage: 19
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)