P/S RECEP 4W 60A 3PH 250V WT

Item #: 243855

Cat #: PS460R9-W

UPC: 785007617030

Sign In or Register to view pricing and more.
Documents & Guides
P&S PS460R9-W P/S RECEP 4W 60

Overview

P&S PS460R9-W P/S RECEP 4W 60
Also known as: 785007617030, PS460R9-W

Specifications

Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Type: Pin &amp, amp
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)