GFCI TR ST DUPLEX 20A 125V WH NAFTA

Item #: 2438224

Cat #: TRSGF20FW

UPC: 032664743726

Sign In or Register to view pricing and more.
Documents & Guides
GFCI TR ST DUPLEX 20A 125V WH NAFTA

Overview

GFCI TR ST DUPLEX 20A 125V WH NAFTA
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664743726, TRSGF20FW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Residential
Material: PVC
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: White
Type: Residential

Customer Reviews

No reviews for this product
(0)