7W CFL Retrofit LED Lamp, 40K

Item #: 2436912

Cat #: LED-7312-40K-G3

UPC: 844006060220

Sign In or Register to view pricing and more.
Documents & Guides
7W GX23-2 RETROFIT HORIZONTAL MTN ORIENTATION 4000K

Overview

7W GX23-2 RETROFIT HORIZONTAL MTN ORIENTATION 4000K
Also known as: 844006060220, LED-7312-40K-G3

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Lumens: 880
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23-2)
Wattage: 7
Lumens: 880
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Base: 2-Pin (GX23-2)

Customer Reviews

No reviews for this product
(0)