Heat Shrink End Cap, Adhesive Lined, Ratio: 2.5:1, 600V, Black

Item #: 243677

Cat #: HSEC1.0-X

UPC: 074983913312

Sign In or Register to view pricing and more.
Heat Shrink End Cap, Adhesive Lined, 600 Volt, Ratio: 2.5:1, Minimum Expanded I.D.: 1.15 Inch, Maximum Recovered I.D.: 0.45 Inch, Color: Black, Material: Cross-Linked Polyolefin, Package of 10 Each.

Overview

Heat Shrink End Cap, Adhesive Lined, 600 Volt, Ratio: 2.5:1, Minimum Expanded I.D.: 1.15 Inch, Maximum Recovered I.D.: 0.45 Inch, Color: Black, Material: Cross-Linked Polyolefin, Package of 10 Each.
Also known as: 074983913312, HSEC1.0-X

Specifications

Material: Polyolefin
Color: Black
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Color: Black

Customer Reviews

No reviews for this product
(0)