This product has been discontinued.
Power Monitor, 3PH, 240VAC, Phase Loss, Low Voltage
Item #: 243519
Cat #: 257B-240VAC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/ 240 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Red, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts
Overview
Power Monitor, 3-Phase, 208/ 240 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Red, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts
Also known as: 257B-240VAC
Specifications
Phase: | 3 |
Color: | Red |
Amps: | 10 |
Volts AC: | 240, 208 |
Type: | Power Monitor |
Wattage: | 2.400 |
Phase: | 3 |
Amps: | 10 |
Type: | Power Monitor |
Color: | Red |
Volts AC: | 240, 208 |
Wattage: | 2.400 |
Customer Reviews
No reviews for this product
(0)