Compression Lug, 1-Hole, Copper

Item #: 24347

Cat #: LCAX250-12-X

UPC: 074983435739

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 250 MCM, 1/2" Stud Size, Yellow

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 250 MCM, 1/2" Stud Size, Yellow
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983435739, LCAX250-12-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)