SELF-LOCK TY-RAP TIE

Item #: 2432599

Cat #: TY46MD-4

UPC: 786210875408

Sign In or Register to view pricing and more.
Documents & Guides
SELF-LOCK TY-RAP TIE

Overview

SELF-LOCK TY-RAP TIE
Also known as: 786210875408, TY46MD-4

Specifications

Width: 0.190 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Color: Yellow
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.100 in
Diameter: 1.750 in
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)