P/S PLUG 3W 100A 250V WT

Item #: 243241

Cat #: PS3100P6-W

UPC: 785007031041

Sign In or Register to view pricing and more.
Documents & Guides
Double pole, Triple wire, Pin and Sleeve Plug. 100 amp, 240 vac.

Overview

Double pole, Triple wire, Pin and Sleeve Plug. 100 amp, 240 vac.
Also known as: 785007031041, PS3100P6-W

Specifications

Phase: 3
Poles: 2
Amps: 100
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 2
Color: Black
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)