P/S RECEP 3W 100A 250V WT

Item #: 243240

Cat #: PS3100R6-W

UPC: 785007031195

Sign In or Register to view pricing and more.
Documents & Guides
Double pole, Triple wire, Pin and Sleeve Receptacle. 100 amp, 250 volt.

Overview

Double pole, Triple wire, Pin and Sleeve Receptacle. 100 amp, 250 volt.
Also known as: 785007031195, PS3100R6-W

Specifications

Phase: 3
Poles: 2
Amps: 100
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 2
Color: Black
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)