LKG RCPT, 30A 125/250V, 3P3W

Item #: 24316

Cat #: HBL3330

UPC: 783585333052

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Black

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Black
Also known as: 783585333052, HBL3330

Specifications

Mounting: Screw
Wattage: 7500
NEMA Configuration: Non-Nema
Color: Black
Amps: 30
Type: Single Receptacle
Mounting: Screw
NEMA Configuration: Non-Nema
Amps: 30
Wattage: 7500
Color: Black
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)