Locking Receptacle, Non-NEMA, 30A, 3PH Wye 120/208V, 4P4W, Black

Item #: 24300

Cat #: HBL3430

UPC: 783585333205

Sign In or Register to view pricing and more.
Documents & Guides
TwistLock Locking Receptacle, Non-NEMA, 30 Amps, 3-Phase Wye 120/208 Volt, 4-Pole 4-Wire Non-Grounding, Black, Industrial Grade

Overview

TwistLock Locking Receptacle, Non-NEMA, 30 Amps, 3-Phase Wye 120/208 Volt, 4-Pole 4-Wire Non-Grounding, Black, Industrial Grade
Also known as: 783585333205, HBL3430

Specifications

Mounting: Flush
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Color: Black
Type: Locking Receptacle, Non-Grounding
Amps: 30
Mounting: Flush
NEMA Configuration: Non-Nema
Type: Locking Receptacle, Non-Grounding
Volts AC: 120, 208
Color: Black
Amps: 30

Customer Reviews

No reviews for this product
(0)