Duplex Receptacle, 20A ,125V, Light Almond, Construction Grade

Item #: 242935

Cat #: CRB5362-LA

UPC: 785007210248

Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Duplex Receptacle, Back and Side Wire, 20 Amp, 125 Volt, Light Almond, Straight Blade

Overview

Construction Spec Grade Duplex Receptacle, Back and Side Wire, 20 Amp, 125 Volt, Light Almond, Straight Blade
This sturdy receptacle offers excellent value and delivers rugged construction, including impact-resistant nylon face and corrosion-resistant plated steel straps.
Also known as: 785007210248, CRB5362-LA

Specifications

Color: Light Almond
Volts AC: 120
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)