Lamp Tandem, T8, 8 Feet, 2-Lamp, 32W

Item #: 242833

Cat #: TOWN232-UNV-1/4-EB

UPC: 734340608311

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Tandem, Length: 8 Feet, 2-Lamp, 32W, Universal Electronic Ballast

Overview

Lamp Tandem, Length: 8 Feet, 2-Lamp, 32W, Universal Electronic Ballast
Also known as: 734340608311, TOWN232-UNV-1/4-EB

Specifications

Wattage: 32
Length: 8 ft, 96 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)