12 AWG MTW/TEW 65 Strand TC 600/1000V White

Item #: 242748

Cat #: L712ST-02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG MTW/TEW 65 Strand TC 600/1000V White UL 1015/1230/1032

Overview

12 AWG MTW/TEW 65 Strand TC 600/1000V White UL 1015/1230/1032
Also known as: L712ST-02

Specifications

Gauge: 12
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12
Color: White
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)